Recycled rubber bases available in 15 lb., 20 lb. and 30 lb. weights. For use with Cortina Trailblazer Vertical Panels. (B2354955, B2354956, B2354957)
Cortina 03-760-30 Recycled Rubber Base, 30 Lbs, For Trailblazer XL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22 in |
| Width | 18-1/2 in |
| Height | 1-3/4 in |
| Weight | 30 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 03-760-30 |
| Brand | Cortina Safety |
Related Products
Holds rigid signs 36" & 48" Aluminum legs and mast Comes with zinc plated rigid sign brackets Wind Sleeves™ increase stand stability with aluminum signs - patent pending Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance Telescoping mast Fixed length legs - lock in multiple positions to adjust to uneven ground Non-skid rubber feet Built-in three flag holder MASH Accepted for 48"- .080 aluminum signs, WZ-427 - mount aluminum signs at 84" from the ground Meets MUTCD ...
Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The portable base makes parking lot ...
Octagon Sign Base 30 Lbs, w/ Wheels Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The ...
Octagon Sign Base 30 Lbs, w/ Wheels & 5' - 1.5" PVC Post w/ Brackets Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor ...
Signs are necessary for communicating to both pedestrians and drivers about their surroundings. Whether temporary or permanent, molded rubber sign base systems from TCT are a perfect solution for increasing vehicle and pedestrian safety. When designing your sign set-up, it is important to keep in mind the accessories that will be needed, including the type of post and anything needed to keep it in place. The sign base systems from TCT are easily customizable and include all the pieces to make sure that your sign base is ready to go the moment you get it out of the box. This custom ...