Recycled rubber bases available in 10 lb., 16lb. and 25lb. weights. For use with Cortina Trim Line Channelizer.
Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 14 in |
| Height | 3 in |
| Weight | 16 lbs |
Product Details
| Base Shape | Hexagonal |
| Type | Base |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 03-751-16 |
| Brand | Cortina Safety |