Cortina Recycled Rectangular 30Lb. Rubber Base, Black, 03-752-30
Write a Review
|
Questions & Answers (0)
Product Description
Cortina Recycled Rectangular 30 Lb. Rubber Base, Black, 03-752-30
Cortina's 30 lb. Recycled Rectangular Rubber base is for use with the Cortina Safety Products Roof Warning Line Perimeter. Use this Roof Warning Line Perimeter on rooftops, construction sites, in parking lots, manufacturing plants, and office buildings.100% recycled rectangular 30 lb. rubber base is mark free and skid resistant. OSHA compliant.
Cortina's 30 lb. Recycled Rectangular Rubber base is for use with the Cortina Safety Products Roof Warning Line Perimeter. Use this Roof Warning Line Perimeter on rooftops, construction sites, in parking lots, manufacturing plants, and office buildings.100% recycled rectangular 30 lb. rubber base is mark free and skid resistant. OSHA compliant.
PRICE
$35.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 14 in |
| Height | 3 in |
| Weight | 30 lbs |
| Base Height | 2 in |
| Base Weight | 30 lbs |
Product Details
| Type | Base |
| Color | Black |
| Base Shape | Rectangular |
| Material | Rubber |
| Description | Rectangular Rubber Base |
| Package Quantity | 1 |
| Manufacturers Part Number | 03-752-30 |
| Base Material | Recycled Rubber |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | OSHA 1926.502(f)Compliant |