Die Button Shims quickly adjust the height of sharpened die buttons. Precision die cut from 1095 blue tempered spring steel. Fits 7/16" die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
0.31" I.D. x 0.4365" O.D. x 0.005" Die Button Shim (Pack of 50) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 |
| Thickness | 0.005 in |
| Diameter | 0.4365" |
| Inside Diameter | 0.31 in |
Product Details
| Country of Origin | Made in USA |
| Material | Spring Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 26909 |
| Brand | Precision Brand |