Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Precision die cut from 1095 blue tempered spring steel. Fits 3/4" diameter shoulder screw.
0.598" I.D. x 0.746" O.D. x 0.005" Shoulder Screw Lengthening Shim (Pack of 50) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
9
9
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thickness | 0.005 in |
| Diameter | 0.746" |
| Inside Diameter | 0.598 in |
Product Details
| Country of Origin | Made in USA |
| Material | Spring Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 26066 |
| Brand | Precision Brand |