Bel-Art F24842-0001 Cleanware Anti-Fog Lens Cleaner, 2/PK
Write a Review
|
Questions & Answers (0)
Product Description
Cleans glass and plastic lenses with only one drop while providing anti-static and anti-fogging protection. Can be used on microscopes. Supplied in a convenient 59ml (2 oz) bottle with reclosable dispenser cap, the fluid can be dispensed in a single drop or stream onto lens. Fits easily in a pocket or purse. No Air Shipment.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Manufacturers Part Number | F24842-0001 |
| Type | Lens Cleaning Solution |
| Package Quantity | 12 |
| Description | Cleanware Anti-Fog Lens Cleaner |
| Brand | Bel-Art |