Watts LF909M1-QT 1-1/2" Reduced Pressure Zone Assembly
Write a Review
|
Questions & Answers (0)
Product Description
This 1 1/2 inch reduced pressure zone assembly with its exclusive design incorporating the patented air-in and water-out principle for protection during an emergency condition prevents the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance for in-line repairs. It can be installed horizontal or vertical without the need of any special tools. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance. This assembly consists of a lead free silicon bronze body, quarter turn ball valve shutoffs with lever handles, check modules, replaceable seats, top mounted test cocks, and a pressure differential relief valve. Alert features available with add-on sensor connection kit
PRICE
$3,849.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/8 in |
| Width | 5-1/4 in |
| Height | 12-3/4 in |
| Size | 1-1/2 |
Product Details
| Material | Bronze |
| Valve Type | Reduced Pressure Zone |
| Connection Style | NPT |
| Manufacturers Part Number | F391011 |
| PSI | 175 psi |
| Max Temperature | 140°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |