Powermate 040-0352RP, Single-Stage Compressor Pump, Inline Twin Cylinder, 1.9 RHP
Write a Review
|
Questions & Answers (0)
Product Description
Powermate 040-0352RP Universal Replacement Single Stage Inline Twin Cylinder Oil Lubricated Pump - 1.9 RHP is designed to provide maximum performance and efficiency. This twin cylinder pump has a cast iron crankcase and aluminum head and valve plate to dissipate heat. The pump offers reliable stainless steel reed valves and automotive style ball bearings. The flywheel and filters are included.
PRICE
$419.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-5/8 in |
| Width | 13 in |
| Height | 14-13/16 in |
| Weight | 49 lbs |
Product Details
| CFM | 5.7 CFM |
| Oil Type | Oil Lubricated |
| Horsepower | 1.9 RHP HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 155 psi |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 040-0352RP |
| Pump Type | Single-Stage |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |