Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :WBB2190736

MPN #: APP3Y0518S

EMAX APP3Y0518S, Single-Stage Piston Compressor Pump, 5 HP, 3 Cylinder

Product Description
EEMAX is the brand tradesman and industrial users look for to achieve professional results. EMAX Tools and Equipment deliver overwhelming performance to ensure that they meet the needs of the most demanding environments. The EMAX line of air compressors requires less maintenance, service and downtime than any other compressors in the Air Industry. All products are designed with exacting tolerance and specifications to deliver all the power that is needed at the Jobsite, Garage or Shop for extreme performance all day and every day. The 5 HP 1 stage air compressor pump is constructed of solid cast iron and uses some of the coolest technology in the industry.

Features:
  • Solid cast iron 1-stage piston series pump, oil lubricated design to extend pump life
  • Ram-Tek - solid steel, heavy gauge rods, designed for maximum performance and durability
  • Cool-Tek - the coolest running compressors in the industry, air stream technology provides 35% lower operating temperature
  • Flow-Tek - concentric disc valves, deliver maximum air flow and reliability with low replacement costs, easily accessible design provides easy maintenance and durability
  • Industrial grade ball bearing for maximum performance and extended pump life
  • Built-in head unloaders designed for continuous run applications
  • Bolt pattern: 8-1/4 in. x 5-1/4 in.
  • 5 year parts warranty
  • Includes 1.5 quarts of oil
  • Flywheel 10.5
  • Pumps Dimensions 15" x 19" x 16"
  • Note: EMAX, A Division of Airbase Industries
PRICE
$659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width19 in
Height16 in
Weight80 lbs

Product Details

Oil TypeSynthetic Compressor Oil
CFM @ 100 PSI14 CFM
Horsepower5 HP
Oil SystemSplash Lubricated
Pump DriveBelt Drive
ColorBlack
Pump MaterialCast Iron
After CoolerNo
Max PSI135 psi
Oil Sight GlassYes
Manufacturers Part NumberAPP3Y0518S
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandEMAX

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty