Cle-Line 0401 3/8-16UNC GH3 4-Flute Bright Taper Chamfer Hand Tap - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Taper chamfer hand tap. 7 - 10 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Known as a starter tap. Best used for tapping a through hole, but may also be used in a blind hole that has ample clearance at the bottom of the hole. Also, effective when tapping hardened steels. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
PRICE
$51.60 Sold in packages of 3 / $17.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.9375 in |
| Thread Size | 3/8-16 in |
| Size | 3/8-16 UNC |
| Fractional Size | 3/8" |
| Diameter | 0.375 |
Product Details
| Type | Bottoming Hole;Through Hole |
| Number of Pieces | 1 |
| Shank Type | Straight w/ Square |
| Series | 0401 |
| Direction of Rotation | Right |
| For Use With | Maintenance |
| Chamfer | Taper |
| Style | Straight Flute Hand Tap |
| TPI | 16 |
| Includes | 3/8-16 UNC Taper |
| Finish | Bright Finish |
| Material | HSS |
| Package Type | Snap Pack |
| Package Quantity | 3 |
| Manufacturers Part Number | C62045 |
| H Limit | H3 |
| Number of Flutes | 4 |
| Brand | Cle-Line |