- Hand taps are used in a variety of machining applications as well as by hand
Model # :T9FB570675
MPN #: 506323
# 6-32 H2, Set of 3 Taper, Plug & Bottoming Chamfer, HSS Hand Taps
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
PRICE
$9.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Threads per Inch | 32 |
| Thread Size | 6-32 in |
| Tap Size | 6 |
| Number Size | 6 |
Product Details
| Type | Hand Tap |
| TPI | 32 |
| Material | HSS |
| Manufacturers Part Number | 506323 |
| H Limit | H2 |
| Chamfer | Taper, Plug, Bottoming Set |