- Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
Model # :WBB570992
MPN #: 5-762-101
# 6-32 H2, Fast Spiral, Bottoming Chamfer, HSS Import Tap, Ground
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Fast Sprial, Bottoming Chamfer, HSS TMX Tap, Ground.
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 32 |
| Thread Size | 6-32 in |
| Tap Size | 6 |
| Number Size | 6 |
Product Details
| Type | Fast Spiral Hand Tap |
| TPI | 32 |
| Material | HSS |
| Manufacturers Part Number | 5-762-101 |
| H Limit | H2 |
| Chamfer | Bottoming |