Features:
- 1U 19-inch Horizontal Cable Manager - finger duct with cover
- Helps eliminate cable stress
- Organizes cables within SmartRack enclosure or open rack
- Required mounting hardware included
- Cold rolled steel with black finish
Weights & Dimensions
| Width | 19 in |
| Depth | 2-11/16 in |
| Height | 1-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Cable Management |
| Rack Spaces | 1U |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | SmartRack Horizontal Cable Manager |
| Manufacturers Part Number | SRCABLEDUCT1U |
| Brand | Tripp Lite |
Warranty
| Warranty | 5 yr |