LabExact® Cellulose Acetate Syringe Filter, Non-Sterile, 0.45µm, 13mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® Cellulose Acetate (CA) Syringe Filter is designed for dependable routine filtration where low protein binding and high sample recovery are essential. Featuring a 0.45 µm retention rating, it efficiently removes particulates while preserving critical analytes in sensitive samples. The hydrophilic cellulose acetate membrane offers excellent flow rates and broad compatibility with aqueous solutions and many mild organic solvents. With a compact 13 mm diameter, this filter is well suited for low‑volume sample preparation and analytical workflows. Supplied non‑sterile in convenient 100‑count packs, it supports consistent performance across research, quality control, and general laboratory applications.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 13 mm |
Product Details
| Type | Syringe Filter |
| Material | Cellulose Acetate |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10082 |
| Retention | 0.45 |
| Brand | LabExact |