Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513964

MPN #: 26063

0.473" I.D. x 0.621" O.D. x 0.005" Shoulder Screw Lengthening Shim (Pack of 50) - Made In USA

Product Description
Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Precision die cut from 1095 blue tempered spring steel. Fits 5/8" diameter shoulder screw.

PRICE
$44.95

Min. purchase quantity is 10
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Thickness0.005 in
Diameter0.621"
Inside Diameter0.473 in

Product Details

Country of OriginMade in USA
MaterialSpring Steel
Package Quantity50
Manufacturers Part Number26063
BrandPrecision Brand