ReadyWise 05-516 Powdered Eggs Bucket, 144 Servings
|
Questions & Answers (0)
Product Description
144 serving bucket of powdered eggs for emergency, outdoor, or everyday use. No refrigeration required. Easy to prepare. Convenient to store. 25-year shelf-life. Long-Term Eggs 144-Srvs.(6 X 24 serving pouches).
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 9-1/2 in |
| Height | 11 in |
| Weight | 5 lbs |
Product Details
| Number of Servings | 144 |
| Type | Milk & Eggs Kit |
| Color | White |
| Shelf Life | 25 Years |
| Includes | 144 Powdered Egg Servings |
| Description | Powdered Eggs Bucket |
| Package Quantity | 1 |
| Manufacturers Part Number | 05-516 |
| Case Material | Plastic |
| Brand | ReadyWise |