ReadyWise SK05-009, Simple Kitchen Freeze Dried Strawberries & Bananas, 4 Servings/Pouch, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
This box includes six pouches of Simple Kitchen's (a ReadyWise brand) 4 serving freeze-dried strawberries and bananas. No fake flavors or preservatives. 8g Serving Size, 4 Servings Per Pouch. 30 Calories Per Pouch. 1.1 oz. Net Weight Per Pouch. 3 Year Shelf Life. Made in the USA.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 8 in |
| Height | 9-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Simple Kitchen Kit |
| Number of Servings | 4 |
| Shelf Life | 3 Years |
| Includes | 24 Servings Strawberries & Bananas |
| Package Quantity | 6 |
| Description | Simple Kitchen Freeze Dried Strawberries & Bananas |
| Manufacturers Part Number | SK05-009 |
| Case Material | Plastic |
| Brand | ReadyWise |