Mayday Water Pouch W/Drinking Container, WA44CS, 100 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Case of 100 Mayday Water Pouches with drinking container
PRICE
$31.95
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 11 in |
| Height | 8 in |
| Weight | 4.225 oz. lbs |
Product Details
| Type | Water |
| Number of Servings | 100 |
| Package Quantity | 100 |
| Description | Water Pouch with Drinking Container |
| Manufacturers Part Number | WA44CS |
| Brand | Mayday Industries |