Includes
- 20 Servings of Pineapple Chipotle Chili
- 20 Servings of Pasta Primavera
- 20 Servings of White Cheddar Broccoli Soup
- 30 Servings of Oatmeal
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 12-1/2 in |
| Height | 16-1/4 in |
| Weight | 12 lbs |
Product Details
| Number of Servings | 90 |
| Type | Grab-N-Go Buckets |
| Color | Black |
| Shelf Life | 25 Years |
| Includes | 3 Meals/Day/Month |
| Description | Organic Meals Bucket |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 05-825 |
| Case Material | Plastic |
| Brand | ReadyWise |