Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ReadyWise

Model # :WBB2257247

MPN #: 01-160

ReadyWise 01-160 Entree Only Grab and Go Kit, 60 Servings

Product Description
60 serving entree & breakfest. 60 servings of 13 different entrees. Provides 1 person with 2 servings per day for 30 days. 2 serv./day (entrée only) for 1 adult for 1 mth. or 4 adults for 1 wk.

Includes
  • Savory Stroganoff (8-Srv.)
  • Chili Mac (4-Srv.)
  • Pasta Alfredo (4-Srv.)
  • Creamy Pasta & Vegetable Rotini (8-Srv.)
  • Teriyaki and Rice (4-Srv.)
  • Cheesy Lasagna (4-Srv.)
  • Baked Potato Casserole (4-Srv.)
  • Tomato Basil Soup w/ Pasta (4-Srv.)
  • Cheesy Macaroni (4-Srv.)
  • Hearty Tortilla Soup (4-Srv.)
  • Potatoes and Chicken Pot Pie (4-Srv.)
  • Chicken Flavored Noodle Soup (4-Srv.)
  • Southwest Rice & Beans (4-Srv.)
PRICE
$261.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth9 in
Height13 in
Weight11 lbs

Product Details

Number of Servings60
TypeGrab-N-Go Buckets
ColorBlack
Shelf Life25 Years
Includes2 Meals/Day/Month or Week
DescriptionEntree Only Grab and Go Kit
Person Count1-4
Package Quantity1
Manufacturers Part Number01-160
Case MaterialPlastic
BrandReadyWise