Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyWise

Model # :WBB2257215

MPN #: 40-44320

ReadyWise 40-44320 Entrée and Breakfast Bucket, 12 Months, 3 Servings/Day, 4320 Servings

Product Description
This package includes 24 serving buckets of 120 servings of emergency food entrees as well as 12 bucket of 120 servings of breakfast. All of the food is packaged in 4 serving pouches and comes in these sturdy buckets that are easy to store and quickly grab and go if needed. 12 mth.= 3 serv./day for 4 adults or 2 adults & 4 children.

Includes
  • Teriyaki and Rice (96-Srv.)
  • Pasta Alfredo (192-Srv.)
  • Chili Mac (192-Srv.)
  • Cheesy Lasagna (192-Srv.)
  • Tomato Basil Soup w/ Pasta (288-Srv.)
  • Southwest Rice and Beans (288-Srv.)
  • Savory Stroganoff (288-Srv.)
  • Hearty Tortilla Soup (192-Srv)
  • Potatoes and Chicken Pot Pie (192-Srv.)
  • Creamy Pasta & Vegetable Rotini (288-Srv.)
  • Chicken Flavored Noodle Soup (288-Srv.)
  • Cheesy Macaroni (192-Srv.)
  • Granola Strawberry Crunch (240-Srv.)
  • Brown Sugar & Multi-Grain (480-Srv.)
  • Crunchy Granola (240-Srv.)
  • Apple Cinnamon Cereal (480-Srv.)
PRICE
$9,699.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth12 in
Height15 in
Weight744 lbs

Product Details

Number of Servings4320
TypeLong-Term Kit
ColorBlack
Shelf Life25 Years
Includes3 Servings/Day/12 Months
DescriptionEntree and Breakfast Buckets
Package Quantity1
Manufacturers Part Number40-44320
Case MaterialPlastic
BrandReadyWise