Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791169

MPN #: 862035

Terrier 0.5 TNMK Vertical Plate Lifting Clamp, 1100 lb. Capacity, 3/4"Jaw

Product Description
For vertical lifting and transporting of all plates and structures without marking, scratching and or damaging the material surface

Features:
  • With 2 special synthetic anti-friction pads to guarantee non-marking
  • Supplied with chain lifting shackle for flexible lifting
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when non-marking lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight, maintenance-friendly, heavy duty body
  • 0.5 TNMK Vertical Plate Lifting Clamp with 0-.78 inch jaw opening & 1100 lbs Working Load Limit


PRICE
$1,093.32

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1100 lbs
Throat Depth4 in
Max Plate Thickness3/4 in
Bail Opening1-9/16 in
Working Load Limit1100 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number862035
BrandTerrier