Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791157

MPN #: 850451

Terrier 4.5 TSE Vertical Plate Lifting Clamp, 9900 lb. Capacity, 1-3/4"Jaw

Product Description
For Vertical lifting, transporting and turning of all steel plates and structures.

Features:
  • Min.WLL is 10% of max. WLL.
  • Lightweight design for easy handling.
  • Tough quality heavy duty welded shell body.
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered.
  • Clamp is locked in closed as well as open position
  • 4.5 TSE Vertical Plate Lifting Clamp with 0-1.77 inch jaw opening & 9900 lbs Working Load Limit


PRICE
$848.74

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity9900 lbs
Weight36 lbs
Throat Depth3-3/8 in
Max Plate Thickness1-3/4 in
Bail Opening2-3/4 in
Working Load Limit9900 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number850451
BrandTerrier