Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790979

MPN #: 862038

Terrier 2 TNMK Vertical Plate Lifting Clamp, 4400 lb. Capacity, 2"Jaw

Product Description
For vertical lifting and transporting of all plates and structures without marking, scratching and or damaging the material surface

Features:
  • With 2 special synthetic anti-friction pads to guarantee non-marking
  • Supplied with chain lifting shackle for flexible lifting
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when non-marking lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight, maintenance-friendly, heavy duty body
  • 2 TNMK Vertical Plate Lifting Clamp with 0-2.00 inch jaw opening & 4400 lbs Working Load Limit


PRICE
$1,890.66

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Throat Depth4-7/8 in
Max Plate Thickness2 in
Bail Opening2 in
Working Load Limit4400 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number862038
BrandTerrier