Die Button Shims quickly adjust the height of sharpened die buttons. Die cut from 1075 tempered spring steel. Fits 3/4" die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
0.595" I.D. x 0.749" O.D. x 0.015" Die Button Shim (Pack of 50) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
9
9
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 |
| Thickness | 0.015 in |
| Diameter | 0.749" |
| Inside Diameter | 0.595 in |
Product Details
| Country of Origin | Made in USA |
| Material | Spring Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 26919 |
| Brand | Precision Brand |