Cle-Line 0650 Series 7PC 49M Carbon Steel Bright Hexagon Rethreading Die Set
Write a Review
|
Questions & Answers (0)
Product Description
Used in repair work for dressing over bruised and rusty threads. Can be used only in free machining materials. Manufactured from carbon steel substrate. Bright finish.
Size Range: M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5
30 Day Warranty
Size Range: M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5
30 Day Warranty
PRICE
$415.01
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | M6, M8, M10, M12, M14, M16, M20 in |
| Thread Size Metric | M6x1.0, M8x1.25, M10x1.5, M12X1.75, M14x2.0, M16x2.0, M20x2.5 |
| Size | Various |
| Thread Diameter | M6, M8, M10, M12, M14, M16, M20 |
| Thread | Metric in |
| Thickness | Various |
Product Details
| Type | Hexagon Rethreading Die |
| Number of Pieces | 7 |
| Thread Direction | Right-hand |
| Color | Silver |
| Thread Pitch | 1.0, 1.25, 1.5, 1.75, 2.0, 2.5 TPI |
| Series | 0650 |
| For Use With | General Purpose |
| Style | Hexagon Re-Threading |
| Case Type | Metal Case |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | C67283 |
| Brand | Cle-Line |