Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB898298

MPN #: 1233212

Import Carbon Steel Hex Re-Threading Die, 3-1/2 - 12, Carbon Steel

Product Description
Use with any type of wrench for rethreading bruised, rusty or worn threads.

PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Diameter3-1/2"

Product Details

Thread Pitch12 TPI
Die MaterialCarbon Steel
Thread DirectionRight Hand
Die StyleHex Re-Threading