Dexter Russell 07060 - Butcher Steel, High Carbon Steel, 14"L
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Butcher Steels Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Traditional butcher steels feature a natural hardwood handle, protective finger guard, and hang ring and are designed to realign and restore a sharp edge on your Dexter knife. Made in USA
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Weight | 1-5/16 |
| Handle Length | 4-1/2 in |
| Blade Length | 14 in |
Product Details
| Handle Material | Hardwood |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Butcher Knife |
| Series | Dexter Traditional |
| Manufacturers Part Number | 07060 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |