Torx Screwdrivers
Availability
Brand
Tip Type
Tip Size
Length
Height
Price
Related Products
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade. Features: Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency "Speed Zone" handle design for faster rotation in low-torque applications Dual material handle offers a more comfortable grip and higher ...
Features: Contains 3 slotted, 3 Phillips®, and 2 Electrician's screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Tools complete with Tools@Height attachment Point Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength. Premium Comfort Grip Handles and Blades Rotating screwdriver tabs – tab is located for secure retention and allow full use of the screwdriver handle Stainless steel tab is corrosion resistant Tab rotates freely 360° so the ...
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
Features: Includes 5 bits: 2 slotted, #1 Phillips®, #2 Phillips®, and T-15 Torx® Ergonomically designed handle for greater user comfort and control Hi-impact plastic handle for durability and flexibility in all types of work applications Heavy-duty 3-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation Powerful magnetic shank securely holds bit in place before, during and after the job application Stainless steel shank eliminates problems of chrome chipping or rust Easy bit storage in handle Accepts all standard 1/4" hex shank bits