Cable Connectors & Adapters
Availability
Brand
Type
Gauge
Length
Height
Color
Price
Related Products
High-Performance Data Cable 350 MHZ Bandwidth for Data Applications Category 5E Unshielded Twisted Pair Easily Identified Color-Striped Pairs 24 AWG Solid Copper Conductors Exceeds TIA/EIA 568B.2, ISO/IEC 11801 CAN/CSA -C22.2 No. 214 Outdoor Rated UV PVC Jacket ETL Listed CMX 1,000 ft Pull Box RoHS Compliant
Tripp Lite 10-Port USB Charging Station with Adjustable Storage Brackets, 5V/2.4A USB Charger Output
Whether you are at home or in the office, Tripp Lite's U280-010-ST 10-Port USB Charging Station provides plenty of ports and power to keep all your devices at 100% capacity. No more peering behind furniture to find an available outlet or unplugging one device to charge another. You can charge up to ten tablets, cell phones, laptops and other devices at the same time. It doesn't require a computer, so you can take it anywhere AC power is available. To charge your USB devices, simply plug the included external dual-voltage (100V-240V) power supply into any NEMA 5-15R outlet, and connect ...
Tripp Lite USB 3.0 SuperSpeed Device Cable (AB M/M), Black, 15-ft. Tripp Lite's SuperSpeed USB 3.0 cable brings significant performance enhancements to the ubiquitous USB standard while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB (up to 5Gbps) as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement where data can only flow in one direction at a time, giving a ten-fold increase in theoretical ...
Tripp Lite USB 3.0 SuperSpeed Extension Cable (AA M/F), 10 ft. Tripp Lite's SuperSpeed USB 3.0 10ft Extension cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in ...
Upgrade your network and enjoy clean and clear transmissions with the Belkin CAT6 Ethernet Patch Cable. This patch cable lets you connect a laptop or desktop computer to a wall outlet, modem, router or another networking device. It meets the CAT6 standard and is suitable for use with 100/1000BASE-T networks. Patch cables are also handy in home offices and hotel rooms to establish a wired Internet connection. Features: UTP stranded copper wires Durable PVC jacket RJ45 plugs with 50-micron gold-plated connectors Molded strain relief