- Impact Punch Down Tool
- Krone terminal blocks
- RoHS Compliant
Vertical Cable, 078-1988k, Impact Punch Down Tool - Krone
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tool |
| Package Type | Box |
| Description | 078-1988k, Impact Punch Down Tool - Krone |
| Color | Gray |
| Manufacturers Part Number | 078-1988k |
| Brand | Vertical Cable |