Dexter Russell 07920 - Hand Held Sharpener, White/Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Dexter Russell 07946 - Edge-15 Manual Sharpener, Black Handle
Traditional Sharpeners Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Traditional sharpeners feature a natural walnut handle with a formed finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your Dexter knife. Made in USA.
Traditional Sharpeners Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Traditional sharpeners feature a natural walnut handle with a formed finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your Dexter knife. Made in USA.
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Width | 4 in |
| Weight | 2 lbs |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Sani-Safe |
| Made in the USA | Yes |
| Material | Tungsten Carbide |
| Description | Knife Sharpener |
| Handle Color Family | White/Black |
| Manufacturers Part Number | 07920 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |