Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.
Victorinox 10 Steel Sharpener, Smooth Polished, Round, Black Nylon Handle 40583
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Weight | 0.5 lbs |
| Stone Length | 10 |
| Blade Length | 10 in |
Product Details
| Handle Material | Plastic |
| Sharpening Tool Material | Steel |
| Material | High Carbon Stainless Steel |
| Description | Knife Sharpening Steel |
| Manufacturers Part Number | 7.8991.5 |
| Brand | Victorinox |