Dexter Russell 07921 - Hand Held Sharpener, Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Dexter Russell 28273 - Diamond Sharpener, Carded, High Carbon Steel, White Handle, 10"L
Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your Dexter knife. Made in USA
Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your Dexter knife. Made in USA
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/16 in |
| Weight | 6 lbs |
Product Details
| Handle Material | Polypropylene |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Knife Sharpener |
| Handle Color Family | Black |
| Series | Dexter Traditional |
| Manufacturers Part Number | 07921 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |