Includes:
- Relief Valve Diaphragm
- RV Stem O-Ring
- RV Disc Rubber
- RV Piston O-Ring
- RV Seat O-Ring
- RV Sleeve O-Ring
- Bottom Plug O-Ring
- Small RV Diaphragm O-Ring
- Lube
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
| Size | 2-1/2 - 3 |
Product Details
| Description | Relief Valve Rubber Parts Kit |
| Manufacturers Part Number | 0794081 |
| Brand | Watts |
Warranty
| Warranty | 1 yr |