Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877469

MPN #: 14-ZWFR

Zurn 14-ZWFR 1/4 In. Freeze Relief Valve - 175 PSI - Cast Bronze

Product Description
Zurn 1-70XL Pressure Reducing Valve, Lead-Free, FNPT Single Union x FNPT

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The unitized replaceable cartridge reduces time involved with cleaning and maintenance.The direct acting integral bypass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react ina smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance
  • ASSE®: Listed 1003
  • IAPMO®: Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • NSF® Listed, Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$305.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-37/64 in
Width2-1/2 in
Height2-37/64 in
Weight0.5 lbs
Size1/4

Product Details

MaterialCast Bronze
Valve TypeFreeze Relief Valve
Connection StyleMNPT
Manufacturers Part Number14-ZWFR
PSI175 psi
Max Temperature140°F °F
BrandZurn