Repair Kit For Zurn Wilkins Model 1" Model 420
Write a Review
|
Questions & Answers (0)
Product Description
Repair Kit For Zurn Wilkins Model 1 Model 420
Complete repair kit for the Wilkins Model 1-420 Pressure Vacuum Breaker
Complete repair kit for the Wilkins Model 1-420 Pressure Vacuum Breaker
PRICE
$119.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 2-1/2 in |
| Height | 8 in |
| Size | 1 |
Product Details
| Valve Type | Pressure Reducing Repair Kit |
| Max Water Pressure | 175 psi |
| Manufacturers Part Number | RK1-420 |
| Max Temperature | 140F °F |
| Brand | Zurn |