Watts 2" 800M4-QT-FZ Vacuum Breaker
Write a Review
|
Questions & Answers (0)
Product Description
Watts 0387122 2" Vacuum Breaker
This 2 IN Watts series 800M4-QT-FZ anti-siphon pressure vacuum breaker prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, lever handle shutoffs, and test cocks for winterization draining. It is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim. Maximum pressure is 150psi (10.3 bar). Minimum pressure is 15psi (55kPa).
This 2 IN Watts series 800M4-QT-FZ anti-siphon pressure vacuum breaker prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, lever handle shutoffs, and test cocks for winterization draining. It is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim. Maximum pressure is 150psi (10.3 bar). Minimum pressure is 15psi (55kPa).
PRICE
$1,155.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 in |
| Height | 9-5/8 in |
| Size | 2 |
Product Details
| Material | Bronze |
| Valve Type | Vacuum Breaker |
| Connection Style | NPT |
| Manufacturers Part Number | 0387122 |
| PSI | 150 psi |
| Max Temperature | 140°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |