Dexter Russell 29273 - Duo-Edge Santoku Style Cook's Knife, High Carbon Steel, Stamped, 7"L
Write a Review
|
Questions & Answers (0)
Product Description
Honed edge a patented, state-of-the-art handle design offers both comfort and control. Soft-to-the-touch, and with the firmness you need, plus a modern, attractive look. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, and are individually ground and honed . Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$51.99
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3/8 |
| Blade Length | 7 in |
Product Details
| Type | Stamped |
| Handle Material | Polypropylene/Santoprene® |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Duo-Edge Santoku Knife |
| Handle Color Family | Black/Gray |
| Manufacturers Part Number | 29273 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |