Century Drill 08304 Cutting Wheel 4" x 3/8" Aluminum Oxide
Century Drill 08304 Cutting Wheel 4" x 3/8" Aluminum Oxide
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .062 in |
| Diameter | 4 in |
Product Details
| Max RPM | 19000 rpm |
| Manufacturers Part Number | 8304 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1A |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |
Related Products
Century's Grinding Wheels - Type 1 Metal Grinding features an aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability.
Century's Cutting Wheel - Type 1A - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
The Norton small diameter cut-off wheel line consists of Type 01, Type 01/41 straight and Type 27/42 depressed center cut-off wheels from 1-1/2" to 9" diameters. These wheels come in ultra thin .035 for quick burn-free and burr-free cutting to .125" for more durable applications. All are reinforced for the demanding nature of portable cut-off.Quality A/O -For cutting alloys, steels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts -Fast, burr-free cutting, low kerf loss. Applications are: Right angle grinding
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -For cutting alloys, steels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts -Fast, burr-free cutting, low kerf loss. Applications are: Right angle grinding
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.