- Designed for high speed saws for cutting all types of metal and masonry materials.
- Available in 1" and 20MM arbors for all popular saws.
- Heavy gauge fiberglass reinforcement withstands high speed associated with gas powered saws.
- Cuts all types of ferrous and non-ferrous metals including rebar, steel pipe, sheet metal, and stainless steel.
- Double fiberglass reinforced for safety and increased durability.
Century Drill 08718 High Speed Saw Blade 12" x 3/4" Fiberglass
Write a Review
|
Questions & Answers (0)
Product Description
Century's High Speed Saw Blades (Metal) are designed for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all popular saws. Heavy gauge fiberglass reinforcement withstands high speeds associated with gas powered saws. High Speed Steel Saw Blades Metal cuts all types of ferrous and non-ferrous metals including rebar, steel, pipe, sheet metal, and stainless steel. Double fiberglass reinforced for safety and increased durability.
PRICE
$8.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/4 in |
| Diameter | 12 in |
Product Details
| Max RPM | 6300 rpm |
| Manufacturers Part Number | 8718 |
| For Use With | Metal Cutting |
| Wheel Type | Metal |
| Tool Compatibility | High Speed Saws |
| Abrasive Material | Fiberglass |
| Brand | Century Drill & Tool |