Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watts

Model # :WBB2298174

MPN #: 0889373

Watts 0889373 - RK 957/957RPDA RT 2 1/2 - 4" Total Rubber Kit

Product Description
Watts 957 Series Reduced Pressure Zone Assemblies began production in 2000 under the Hunter name. In 2002, Watts bought the rights off of Hunter and is still manufacturing the devices. They are available in sizes 2 1/2 - 10" and are constructed of stainless steel. The 957 Series has become a top seller of Watts due to the light weight design and short lay lengths. It is also offered in a number of configurations with many valve options. To access the check assemblies there is a stainless steel sleeve that will slide open. On the 2 1/2 - 6" you must unthread the #3 test cock then slide the cover. 8 - 10" uses two Victaulic clamps to hold the stainless sleeve. The 957 uses two self contained cam checks that use a tri-link check mechanism. The relief valve is a piston / diaphragm style relief valve with an external sensing line hose. There are no special tools required for service.

Includes:
  • (2) Check Disc
  • (2) Check Disc
  • (2) Check Module O-Ring
  • (2) Check Module O-Ring
  • (2) Check Arm "E" Clip
  • RV Diaphragm/Stem Assembly
  • RV Body O-Ring
  • Lube


PRICE
$459.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height6 in
Weight1 lbs
Size2-1/2-4

Product Details

DescriptionFirst Check Kit
Manufacturers Part Number0889373
BrandWatts

Warranty

Warranty1 yr