- 280mm (11") long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 68°F/68°F
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 0.995/1.038 Soil Analysis ASTM 151H Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
Used to determine the specific gravity of soil in the range of 0.995 to 1.038, or -5 to 60 g/L (using a weight by volume scale), these hydrometers conform to the accuracy requirements of ASTM hydrometers.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0.995/1.038 |
Product Details
| Manufacturers Part Number | B61891-3100 |
| Accuracy | ± 0.001 °F |
| Divisions | 0.001 |
| Brand | Bel-Art |