Zurn® Aquaflush® AV ZER Exposed Sensor Diaphragm Flush Valve w/ Metal Cover, 1 GPF, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for performance and significant water conservation, meet Zurn's AquaVantage AV Exposed Sensor Diaphragm Flush Valves. This hands-free application features a contemporary, streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flushometer contains a quiet triple-filter diaphragm to prevent water contaminants from clogging the application, a mechanical manual override button, and a 1-1/4" top spud. The sensor itself is battery-powered with a 3-year battery life, which are easily replaceable to keep the application continuously running without power-related issues. The ZER6001AV-WS1-CPM contains a standard 1.0 gpf flush volume and an 11-1/2" rough-in with a chrome-plated metal cover for a durable appliance. This series features our Go Blue diaphragm made of our thermoplastic elastomer material that is proven to last 10 times longer than standard material. Customizable options include gpf flush volume and cover material to create a perfectly performing, water-saving application for any commercial retrofit or new construction project.
Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.
Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.
PRICE
$519.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Spud Size | 1-1/4 in |
| Inlet Size | 1 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Type | Flush Valve |
| Color | Chrome |
| Series | AquaVantage |
| For Use With | Urinal |
| Pressure Range | 20 to 100 psi |
| Power Source | Battery |
| Country of Origin | United States |
| Material | Brass |
| Flush Type | Sensor |
| Manufacturers Part Number | ZER6001AV-WS1-CPM |
| Installation Type | Exposed |
| Spud Placement | Top |
| Sensor Range | 8" to 54" |
| Brand | Zurn |
Warranty
| Warranty | 3 mo |
Compliance & Certifications
| ADA Compliant | Yes |