Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236697

MPN #: 3325201

Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve,EBV-200-A

Product Description
Sloan® Optima Systems Smooth EBV-200-A

Battery Powered, Sensor Activated Retrofit Unit for Exposed Closet and Urinal Flushometers. The Sloan SMOOTH™ Flushometer retrofit kit is the next advancement in hygiene. It uses sensor technology to transform manual installations into electronic, hands-free operation. User makes no physical contact with the Flushometer surface except to initiate the Override Handle when required. Helps control the spread of infectious diseases. Automatic operation provides water usage savings over other flushing devices. Reduces maintenance and operation costs. Installation and battery replacement does not require turning off water to the valve. Sloan SMOOTH™ works out of the box and installs in minutes. Simply slide the unit over the Flushometer handle and tighten the clamp. Sloan SMOOTH™ equipped Flushometers provide the ultimate in sanitary protection and automatic operation. There is no need for AC hookups or wall alterations. The Flushometer operates by means of a battery powered infrared sensor. Once the user enters the sensor"s effective range and then steps away, the SMOOTH™ Unit initiates the flushing cycle to flush the fixture. State-of-the-art Technology enables activation of a manual override without "double flushing" occurring as the user departs (locks out sensor for approximately 10 seconds). 72 hour Sentinel Flush keeps fixture fresh during periods of nonuse.ADA Compliant

Battery Powered, Sensor Activated, Exposed, OPTIMA® SMOOTH™ Unit forCloset and Urinal Flushometer Conversions with the following features:

  • ADA Compliant OPTIMA® SMOOTH™ Battery Powered Infrared Sensor for automatic "Hands-free" operation
  • Sensor with Automatic Range Adjustment
  • Chrome Plated Metal Sensor Housing
  • Mechanical Manual Override Flush Handle
  • Four (4) Size C Batteries included
  • "Low Battery" Flashing LED
  • "User in View" Flashing LED
  • Sentinel Flush Mode
  • Vandal Resistant 1/8" Ball-Type Hex Key included
  • PRICE
    $379.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width6 in
    Height3-3/8 in
    Weight3 lbs
    Tailpiece Size1 in
    Spud Size1 in

    Product Details

    Gallons per Flush1.6 gal/flush
    For Use WithToilet, Urinal
    Batteries IncludedYes
    MaterialHigh Copper, Low Zinc Brass Castings, Plastic
    Manufacturers Part Number3325201
    PSI25 - 80 psi
    Low Battery IndicatorYes
    Spud PlacementSide
    Sensor TypeActive Infrared w/ Automatic Adjustment
    BrandSloan
    Battery TypeC
    TypeToilet / Urinal
    Control Circuit6 VDC
    Battery Life2 Years, 4000 Flushes/Month
    ColorSilver
    SeriesOptima EBV-200-A
    Sentinel Flush72-Hr
    Number of Batteries4
    Operating Pressure25-80 psi
    Flush TypeSensor
    Vandal ResistantYes
    Sensor RangeToilet: 26"-32", Urinals: 20"-26"

    Compliance & Certifications

    ADA CompliantYes