Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128689

MPN #: ZER6003AV-WS1-TM

Zurn® AquaSense ZERK-TM EZ Gear-Driven Exposed Sensor Diaphragm Water Closet Flush Valve, 1 GPF

Product Description
Sensor Flush Valve ZER6003AV-TM - EZ Gear comes with ceramic disc cartridge and motor gear-driven operation which provide dual action to deliver consistent & optimized results. This toilet flush valve comes has flush volumes from 1.0 gpf down to 0.125 gpf and is ADA compliant. With Clog-resistant linear bypass diaphragm and Ceramic gear-driven operation this automatic Flush Valve delivers reliability, precision and efficiency and withstands over 500,000 cycles. Its polished chrome-plated finish, modern top-mount design, and quiet diaphragm operation are ideal for new and retrofit commercial restroom applications.

Features:
  • Clog-resistant triple filter diaphragm
  • Industry-leading, chemical-resistant diaphragm, gaskets and seals last 8-10 times longer than traditional rubber.
  • Top-mount design installs in minutes and delivers trouble-free automatic flushing
  • 3-year warranty
  • Ceramic disc cartridge and motor gear-driven operation outperforms and outlasts solenoid operated models
  • Control Stop has internal siphon-guard protection and vandal resistant stop cap, Sweat solder kit, wall flange with set screw.
  • IP65 rated construction and protective engineering keep water away from critical electronic components.
  • Advanced IR sensor detects forward and downward for a precisely timed flush.
  • Material - Zinc
  • Adjustable tailpiece
  • 3-year warranty
  • ADA Compliant

    Compliance and Certification:

  • ADA Compliant
  • Texas Accessibility Standard (TAS)
  • ASSE 1037/ASME A112.1037/CSA B125.37
  • cUPC
  • WaterSense Compliant


PRICE
$545.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Spud Size3/4 in

Product Details

Gallons per Flush1 gal/flush
TypeFlush Valve
ColorChrome
SeriesAquaSense
For Use WithUrinal
Power SourceBattery
Country of OriginIndonesia
FinishPolished Chrome
MaterialBrass, Plastic, Rubber
Flush TypeSensor
Manufacturers Part NumberZER6003AV-WS1-TM
Installation TypeExposed
Spud PlacementTop
Sensor Range22" to 42"
BrandZurn

Compliance & Certifications

ADA CompliantYes