Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB439041

MPN #: IC-3WT-10-100-E-A-4

BI-TORQ 1" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC

Product Description
The IC-3WT-10-100-E-A-4 series 1" 3-way T-port ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a BI-100-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

PRICE
$855.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width4 in
Height9-13/32 in
Valve Size1 in
Diameter1-1/2 in

Product Details

End ConnectionsSocket
ActuatorElectric
Body MaterialPVC
Type of ActuationOn-Off
MaterialPVC, Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIC-3WT-10-100-E-A-4
BrandBi-Torq