1-1/2" Cast Iron/Pvc/Steel X 1-1/2" Copper Proflex Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Shielded Coupling used to connect 1-1/2" No Hub Cast Iron or Schedule 40 PVC to 1-1/2" Copper or 1-1/4" Schedule 40 PVC.
PRICE
$13.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 1-5/32 in |
| Size | 1-1/2 in |
| Diameter | 2-3/4 in |
Product Details
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | 3001-150 |
| Brand | ProFlex by Ergodyne |