1-1/2" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum male adapter x female national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.
PRICE
$5.90
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
| Size | 1-1/2 |
| Coupling Size | 1-1/2" |
Product Details
| Type | A |
| Color | Silver |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | A Adapter |
| Manufacturers Part Number | 50400000 |
| PSI | 250 psi |
| Brand | Apache Hose & Belting |