Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :T9AB553329

MPN #: 50400040

1-1/2" Dia. Type B Aluminum Spec Cam and Groove Coupler x Male NPT

Product Description
Aluminum female coupler x male national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction / discharge hose applications. Locking arms to prevent couplers from pulling apart during operation.

PRICE
$9.20

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Height3-1/4 in
Weight0.7 lbs
Size1-1/2
Coupling Size1-1/2"

Product Details

TypeB
ColorSilver
MaterialAluminum
Package Quantity1
DescriptionB Coupler
Manufacturers Part Number50400040
PSI250 psi
BrandApache Hose & Belting